- Solenoid Valve
- 2-Way, Normally Closed Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, bi-directional, direct-acting, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Filter Option | None |
| Manual Override | No Manual Override |
| Temperature Range [Min] | -40 °F |
| Valve Voltage Rating | 24 VDC |
| Actuation | Direct Acting |
| Valve Material | Cartridge only |
| Port Type | Cartridge Only |
| Installation | Screw-in Cartridge |
| Pressure [Max] | 5000 psi |
| Housing Material | Steel |
| Connector Type | DIN 43650-A |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Kit Viton | 889627 |
| No. of Housing Ports | 2 |
| Housing No. | N/A |
| Watt Rating | 29 W |
| No. of Valve Ports | 2 |
| Series | 10 Series |
| Model No. | SV14-10-C-0-24DGH |
| Operation | Solenoid Operated |
| Coil Series | 10 Series, 29 W |
| Cavity | C-16-2 |
| Seal Material | Buna-N |
| Valve Torque into Cavity | 68 to 75 Nm |
| Poppet/Spool | Spool |
| Temperature Range [Max] | 212 °F |
| Seal Kit Buna | 565806 |
| Size Designation | 10 |
| Bi-Directional (2-Way Valves) | No |
| Valve Type | 2-Way, Normally Closed Spool |
| Flow [Max] | 6 gal/min |
| Cartridge Valve Series | SV14-10-C |
| Weight | 0.0 LB |

