Skip to content Skip to navigation menu
Vickers by Danfoss02-176105

02-176105

Vickers SV Series Directional Valve
Item #102101257
  • Solenoid Valve
  • 2-Way, Normally Open Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers by Danfoss02-176105
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, Normally Open Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet

description

  • Two-way, two-position, poppet-type, pilot-operated, normally-open solenoid valve. In the de-energized position, free flow is allowed from port 2 to port 1, and flow is restricted from port 1 to port 2. In the energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2.

applications

  • Used in applications requiring low leakage, such as single-acting cylinder applications

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Flow [Max] 6 gal/min
Temperature Range [Max] 248 °F
Cartridge Valve Series SV5-8-O
Operation Solenoid Operated
Size Designation 8
Pressure [Max] 3000 psi
Connector Type DIN 43650-A
Actuation Pilot Operated
No. of Valve Ports 2
Valve Material Cartridge only
Recommend Filtration Level 18/16/13 microns
No. of Housing Ports 2
Coil Series 8 Series, 20 W
Watt Rating 20 W
Seal Kit Buna 02-165875
Seal Kit Viton 02-165877
Housing Material Aluminum
Filter Option None
Valve Torque into Cavity 34 to 41 Nm
Installation Screw-in Cartridge
Poppet/Spool Poppet
Cavity C-8-2
Temperature Range [Min] -40 °F
Valve Voltage Rating 24 VDC
Seal Material Buna-N
Manual Override No Manual Override
Valve Type 2-Way, Normally Open Poppet
Bi-Directional (2-Way Valves) No
Port Type Cartridge Only
Model No. SV5-8-0-0-24DGS
Series 8 Series
Housing No. N/A
Weight 0.92 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison