Skip to content Skip to navigation menu
Vickers by Danfoss02-176069

02-176069

Vickers Flow Control Cartridge Valve
Item #103121456
  • Flow Control Valve
  • Flow Control Type
  • NV1-16 Series
  • 40 gal/min Maximum Flow
Vickers by Danfoss02-176069
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Control Type
  • NV1-16 Series
  • 40 gal/min Maximum Flow
Series NV1-16
Model No. NV1-16-K-10H
Port Size 10 mm
Port Type SAE
Adjustment Type Knob
Type Flow Control
Flow [Max] 40 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison