- Solenoid Valve
- 3-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type solenoid valve. In the de-energized position, it allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 2 while port 2 is blocked.
applications
- Can be used in applications requiring separate pressure and tank lines, such as single acting cylinder
- Any other applications where a three-way, two-position solenoid valve is needed
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pressure [Max] | 3000 psi |
| No. of Valve Ports | 3 |
| Temperature Range [Max] | 248 °F |
| Filter Option | None |
| Flow [Max] | 3 gal/min |
| Valve Torque into Cavity | 34 to 41 Nm |
| Temperature Range [Min] | -40 °F |
| Housing No. | N/A |
| Coil Series | 8 Series, 20 W |
| Size Designation | 8 |
| Manual Override | No Manual Override |
| Actuation | Direct Acting |
| Operation | Solenoid Operated |
| Watt Rating | 20 W |
| Cartridge Valve Series | SV1-8-3 |
| Valve Voltage Rating | 12 VDC |
| Installation | Screw-in Cartridge |
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Buna | 02-160755 |
| Cavity | C-8-3 |
| Valve Material | Cartridge only |
| No. of Housing Ports | 3 |
| Seal Material | Buna-N |
| Recommend Filtration Level | 18/16/13 microns |
| Poppet/Spool | Spool |
| Model No. | SV1-8-3-0-12DQS |
| Valve Type | 3-Way, 2-Position, Spool |
| Housing Material | Aluminum |
| Port Type | Cartridge Only |
| Series | 8 Series |
| Connector Type | Spade |
| Seal Kit Viton | 02-160756 |
| Weight | 0.0 LB |

