- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV12-10 Series
- 12.7 mm Port Size
- SAE Port Type
| Valve Torque into Cavity | 47 to 54 Nm |
| Cavity | C-10-3 |
| Temperature Range [Max] | 248 °F |
| No. of Valve Ports | 3 |
| Temperature Range [Min] | -40 °F |
| Series | PRV12-10 |
| Port Size | 12.7 mm |
| Port Type | SAE |
| Pressure Setting | 859 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Housing Material | Aluminum |
| Model No. | PRV12-10-K-A8H-15/ |
| Type | Pressure Reducing/Relieving Valve |
| Pilot Ratio | 100:1 |
| No. of Housing Ports | 3 |
| Style | Spool |
| Flow [Max] | 12 gal/min |
| Adjustment Type | Knob |
| Operating Pressure [Min] | 123 psi |
| Seal Material | Buna-N |
| Pressure [Max] | 5076 psi |
| Installation | Screw-in Cartridge |
| Operating Pressure [Max] | 5076 psi |
| Leakage | 0.25 cc/min |
| Weight | 0.0 LB |

