- Solenoid Valve
- 3-Way, Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type solenoid valve. In the de-energized position, it allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 2 while port 2 is blocked.
applications
- Can be used in applications requiring separate pressure and tank lines, such as single acting cylinder
- Any other applications where a three-way, two-position solenoid valve is needed
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Housing No. | 02-160742 |
| No. of Housing Ports | 3 |
| Size Designation | 8 |
| Seal Kit Viton | 02-160756 |
| Connector Type | DIN 43650-A |
| Valve Type | 3-Way, Spool |
| Cartridge Valve Series | SV1-8-3 |
| Port Size | SAE-6 |
| Operation | Solenoid Operated |
| Coil Series | 8 Series, 20 W |
| Recommend Filtration Level | 18/16/13 microns |
| Manual Override | No Manual Override |
| Valve Voltage Rating | 24 VDC |
| Valve Torque into Cavity | 34 to 41 Nm |
| Pressure [Max] | 3000 psi |
| Temperature Range [Max] | 248 °F |
| Housing Material | Aluminum |
| Filter Option | None |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Actuation | Direct Acting |
| No. of Valve Ports | 3 |
| Cavity | C-8-3 |
| Port Type | SAE |
| Watt Rating | 20 W |
| Poppet/Spool | Spool |
| Installation | Screw-in Cartridge |
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Buna | 02-160755 |
| Series | 8 Series |
| Flow [Max] | 3 gal/min |
| Model No. | SV1-8-3-A6T-24DGS |
| Weight | 1.43 LB |

