- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in cartridge solenoid valve. In the de-energized position, flow can pass through the valve from port 1 to port 2, or from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and allowed from port 1 to port 2 when the coil force is overcome.
features
- All operating parts are hardened steel, ground and honed for long life and low leakage
- All exposed surfaces are zinc dichromate-plated to resist corrosion
- Low cost, manual override options are available on all solenoid valves except SBV series
- Standard cartridge cavities
- Poppet and spool designs
- Fatigue tested for one million cycles at 132% or 10 million cycles at 115% of rated pressure
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Cavity | C-12-2 |
| Operation | Solenoid Operated |
| Body Type | 4 |
| Manufacturer Part No. | SV13-12-O-0-00 |
| Filter Option | None |
| Size Designation | 12 |
| Coil Type | B |
| Pressure [Max] | 5000 psi |
| Series | 10 Series |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Min] | -40 °F |
| Housing Material | Steel |
| Temperature Range [Max] | 212 °F |
| Seal Kit Viton | 02-165888 |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Poppet/Spool | Poppet |
| Valve Type | 2-Way, 2-Position, Normally Open Poppet |
| Dash Size | -12 |
| No. of Housing Ports | 2 |
| Seal Material | Buna-N |
| Flow [Max] | 30 gal/min |
| Bi-Directional (2-Way Valves) | No |
| Coil Series | N/A |
| Valve Material | Cartridge only |
| Valve Voltage Rating | No Coil |
| Seal Kit Buna | 02-165889 |
| Housing No. | N/A |
| Manual Override | No Manual Override |
| Model No. | SV13-12-0-0-00 |
| Watt Rating | 29 W |
| Installation | Screw-in Cartridge |
| Port Type | Cartridge Only |
| No. of Valve Ports | 2 |
| Cartridge Valve Series | SV13-12-O |
| Valve Torque into Cavity | 102 to 115 Nm |
| Actuation | Pilot Operated |
| Weight | 0.59 LB |

