- Solenoid Valve
- 2-Way, Normally Open Poppet Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open, screw-in cartridge solenoid valve. In the de-energized position, flow from port 1 to port 2 is restricted, while free flow is allowed from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and flow is allowed from port 1 to port 2, when coil forces are overcome.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Bi-Directional (2-Way Valves) | No |
| Manual Override | No Manual Override |
| Poppet/Spool | Poppet |
| Valve Voltage Rating | No Coil |
| Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Cavity | C-10-2 |
| Filter Option | None |
| Temperature Range [Max] | 212 °F |
| Seal Kit Viton | 566086 |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Temperature Range [Min] | -40 °F |
| Series | SV15-10-O |
| Flow [Max] | 45 gal/min |
| Valve Type | 2-Way, Normally Open Poppet |
| Cartridge Valve Series | SV15-10-O |
| Housing Material | Steel |
| Coil Series | N/A |
| Size Designation | 10 |
| Operation | Solenoid Operated |
| Model No. | SV15-10-0-0-00 |
| Actuation | Pilot Operated |
| Housing No. | N/A |
| Seal Kit Buna | 565803 |
| Weight | 0.0 LB |

