- Solenoid Valve
- 4-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 3 to port 2 and from port 4 to port 1. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
features
- Poppet and spool designs
- Standard cartridge cavities
- All operating parts are hardened steel, ground and honed for long life and low leakage
- All exposed surfaces are zinc dichromate-plated to resist corrosion
- Rated flows up to 227 gpm
- Low cost, manual override options are available on all solenoid valves except SBV series
- Fatigue tested for one million cycles at 132% or 10 million cycles at 115% of rated pressure
caution
- Aluminum housings can be used for operating pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Cartridge Valve Series | SV11-10-4 |
| Valve Voltage Rating | No Coil |
| Actuation | Direct Acting |
| Cavity | C-10-4 |
| Coil Series | N/A |
| No. of Housing Ports | 4 |
| Housing No. | N/A |
| Seal Material | Buna-N |
| Dash Size | -10 |
| Pressure [Max] | 5000 psi |
| Seal Kit Viton | 566080 |
| Flow [Max] | 6 gal/min |
| Poppet/Spool | Spool |
| Temperature Range [Min] | -40 °F |
| Operation | Solenoid Operated |
| Seal Kit Buna | 889625 |
| Valve Torque into Cavity | 68 to 75 Nm |
| Model No. | SV11-10-4-0-00 |
| Manual Override | No Manual Override |
| Series | SV11-10-4 |
| Size Designation | 10 |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Bi-Directional (2-Way Valves) | No |
| Filter Option | None |
| Port Type | Cartridge Only |
| Recommend Filtration Level | 18/16/13 microns |
| Body Type | 3 |
| Valve Type | 4-Way, 2-Position, Spool |
| Temperature Range [Max] | 212 °F |
| Manufacturer Part No. | SV11-10-4-0-00 |
| Installation | Screw-in Cartridge |
| No. of Valve Ports | 4 |
| Valve Material | Cartridge only |
| Coil Type | B |
| Housing Material | Steel |
| Weight | 0.46 LB |

