- RV6-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Viton Seals
- Cap Adjustment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Seal Material | Viton |
| Operation | Direct Acting |
| Seal Kit Viton | 566086 |
| Type | Relief Valve |
| Port Size | SAE-6 |
| Body Type | 6 |
| Model No. | RV6-10V-C-6H-25/ |
| Cracking Pressure [Min] | 50 psi |
| Series | RV6-10 |
| Cracking Pressure [Max] | 2500 psi |
| Port Type | SAE |
| Adjustment Type | Cap |
| Flow [Max] | 4 gal/min |
| Seal Kit Buna | 565803 |
| Housing Material | Aluminum |
| Manufacturer Part No. | RV6-10V-C-6H-25/ |
| Pressure [Max] | 5000 psi |
| Pressure Setting | 1275 psi |
| Cavity | C-10-2 |
| Weight | 0.48 LB |

