- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-8 Series
- SAE-8 Port Size
- SAE Port Type
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Pressure [Max] | 3046 psi |
| Type | Pressure Relief Valve |
| Series | RV1-8 |
| Cracking Pressure [Max] | 3600 psi |
| Style | Poppet |
| Manufacturer Part No. | RV1-8-C-A8T-36/ |
| Seal Kit Buna | 02-165875 |
| Cracking Pressure [Min] | 300 psi |
| Seal Kit Viton | 02-165877 |
| No. of Housing Ports | 2 |
| Pilot Ratio | 100:1 |
| Flow [Max] | 8 gal/min |
| Port Type | SAE |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 3046 psi |
| Model No. | RV1-8-C-A8T-36/ |
| Operation | Direct Acting |
| Port Size | SAE-8 |
| Seal Material | Buna-N |
| Housing Material | Aluminum |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Torque into Cavity | 34 to 41 Nm |
| Installation | Screw-in Cartridge |
| Operating Pressure [Min] | 290 psi |
| Adjustment Type | Cap |
| Pressure Setting | 1958 psi |
| No. of Valve Ports | 2 |
| Cavity | C-10-2 |
| Temperature Range [Max] | 248 °F |
| Leakage | 0.25 cc/min |
| Weight | 0.43 LB |

