- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- 1/4 Port Size
- BSPP Port Type
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Model No. | PRV2-10-S-2G-3/0.5 |
| Adjustment Type | Screw |
| Seal Kit Buna | 565804 |
| Pressure [Max] | 3500 psi |
| Seal Kit Viton | 889599 |
| Operation | Pilot Operated |
| Manufacturer Part No. | PRV2-10-S-2G-3/0.5 |
| Cavity | C-10-3 |
| Series | PRV2-10 |
| Port Size | 1/4 |
| Housing Material | Aluminum |
| Pressure Setting | 50 psi |
| Type | Pressure Reducing/Relieving Valve |
| Cracking Pressure [Min] | 50 psi |
| Seal Material | Buna-N |
| Cracking Pressure [Max] | 300 psi |
| Flow [Max] | 10 gal/min |
| Port Type | BSPP |
| Weight | 0.54 LB |

