Skip to content Skip to navigation menu
Vickers by Danfoss02-174976

02-174976

Vickers Flow Control Cartridge Valve
Item #103138321
  • Flow Control Valve
  • Flow Regulator Type
  • PFR2-16 Series
  • 0.475 gal/min Minimum Flow
  • 30 gal/min Maximum Flow
Vickers by Danfoss02-174976
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Regulator Type
  • PFR2-16 Series
  • 0.475 gal/min Minimum Flow
  • 30 gal/min Maximum Flow
No. of Valve Ports 3
Recommend Filtration Level 18/16/13 microns
No. of Housing Ports 3
Temperature Range [Min] -40 °F
Flow [Min] 0.475 gal/min
Seal Material Buna-N
Cavity C-16-3
Adjustment Type Screw
Installation Screw-in Cartridge
Flow [Max] 30 gal/min
Pressure [Max] 3000 psi
Leakage Standard
Type Flow Regulator
Model No. PFR2-16-S-0-/5.00
Temperature Range [Max] 248 °F
Valve Torque into Cavity 108 to 122 Nm
Series PFR2-16
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison