- Flow Control Valve
- Flow Divider/Combiner Type
- FDC3-16 Series
- 40 gal/min Maximum Flow
| Type | Flow Divider/Combiner |
| Installation | Screw-in Cartridge |
| Series | FDC3-16 |
| Flow [Max] | 40 gal/min |
| Temperature Range [Max] | 248 °F |
| Port Type | Cartridge Only |
| Model No. | FDC3-16V-0-66 |
| Cavity | C-16-4 |
| Divider Flow | 38 gal/min |
| Seal Material | Viton |
| Leakage | Standard |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Torque into Cavity | 108 to 122 Nm |
| No. of Valve Ports | 4 |
| No. of Housing Ports | 4 |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 3000 psi |
| Housing Material | Aluminum |
| Weight | 0.0 LB |

