- Logic Element Valve
- Differential Pressure Sensing Valve Type
- Cartridge Only Port Type
- Pilot To Close, Bi-Directional, Normally Closed Poppet Function
- Differential Pressure Operation
| Function | Pilot To Close, Bi-Directional, Normally Closed Poppet |
| Recommend Filtration Level | 18/16/13 microns |
| Leakage | 0.25 cc/min |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 5000 psi |
| Pilot Ratio | 2:1 |
| Installation | Screw-in Cartridge |
| Seal Material | Viton |
| Valve Material | Cartridge only |
| No. of Housing Ports | 3 |
| Cavity | C-10-3S |
| Port Type | Cartridge Only |
| Operation | Differential Pressure |
| Valve Type | Differential Pressure Sensing Valve |
| No. of Valve Ports | 3 |
| Model No. | DPS2-10V-T-F-0-40 |
| Temperature Range [Max] | 248 °F |
| Weight | 0.0 LB |

