- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Direct Acting Operation
| Seal Material | Buna-N |
| Cavity | C-10-3 |
| Pilot Ratio | 100:1 |
| Pressure Setting | 341 psi |
| Adjustment Type | Screw |
| Operation | Direct Acting |
| Valve Torque into Cavity | 47 to 54 Nm |
| Operating Pressure [Min] | 100 psi |
| Model No. | PRV1-10-S-0-6/4.5 |
| Type | Pressure Reducing/Relieving Valve |
| Style | Spool |
| Leakage | 0.25 cc/min |
| Pressure [Max] | 2300 psi |
| Valve Material | Cartridge only |
| Flow [Max] | 4 gal/min |
| Series | PRV1-10 |
| Operating Pressure [Max] | 2300 psi |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 3 |
| Weight | 0.0 LB |

