- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Manual Override | No Manual Override |
| Temperature Range [Min] | -40 °F |
| Valve Voltage Rating | 12 VDC |
| Seal Kit Viton | 02-160778 |
| Housing No. | 02-160731 |
| Flow [Max] | 3 gal/min |
| Model No. | SV4-8-C-A6T-12DQS |
| Temperature Range [Max] | 248 °F |
| Housing Material | Aluminum |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Series | 8 Series |
| Connector Type | Spade |
| Seal Material | Buna-N |
| Port Size | SAE-6 |
| Poppet/Spool | Spool |
| Coil Series | 8 Series, 20 W |
| Actuation | Direct Acting |
| Pressure [Max] | 3000 psi |
| Watt Rating | 20 W |
| Seal Kit Buna | 02-160777 |
| Bi-Directional (2-Way Valves) | No |
| Cartridge Valve Series | SV4-8-C |
| Filter Option | None |
| Cavity | C-8-2 |
| Size Designation | 8 |
| Operation | Solenoid Operated |
| Port Type | SAE |
| Weight | 0.0 LB |

