Skip to content Skip to navigation menu
Vickers Counterbalance Valve

02-173735

Vickers Counterbalance Valve
Item #103138325
  • Load Control Valve
  • Counterbalance Valve Type
  • 12.7 mm Port Size1
Vickers Counterbalance Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Load Control Valve
  • Counterbalance Valve Type
  • 12.7 mm Port Size1
Valve Material Steel
Installation Screw-in Cartridge
No. of Valve Ports 3
Flow [Max] 15 gal/min
Temperature Range [Max] 248 °F
Relief Range [Max] 3046 psi
Pressure [Max] 5076 psi
Style 3-Ported, Externally Piloted
Model No. CBV1-10-C-IA8H-A-30/
Port Size 12.7 mm
Valve Torque into Cavity 47 to 54 Nm
Pilot Ratio 4:1
Leakage 0.25 cc/min
Temperature Range [Min] -40 °F
Recommend Filtration Level 18/16/13 microns
No. of Housing Ports 3
Adjustment Type Cap
Seal Material Buna-N
Housing Material Aluminum
Valve Type Counterbalance
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison