- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Pressure on port 1 should not exceed 20 bar (300 psi)
| Cartridge Valve Series | SV1-16-C |
| Manual Override | No Manual Override |
| Port Size | SAE-12 |
| Seal Kit Buna | 565810 |
| Coil Series | Use J Series, 23 W |
| Housing No. | 566113 |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 35 gal/min |
| Housing Material | Aluminum |
| Valve Voltage Rating | 24 VDC |
| Bi-Directional (2-Way Valves) | No |
| Watt Rating | 23 W |
| Operation | Solenoid Operated |
| Size Designation | 16 |
| Poppet/Spool | Poppet |
| Seal Kit Viton | 02-889609 |
| Model No. | SV1-16-C-12H-24DQ |
| Actuation | Pilot Operated |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Connector Type | Spade |
| Temperature Range [Max] | 248 °F |
| Port Type | SAE |
| Seal Material | Buna-N |
| Series | J Series |
| Pressure [Max] | 3000 psi |
| Cavity | C-16-2 |
| Filter Option | None |
| Weight | 0.0 LB |

