- Check Valve
- Poppet Style
- 8 mm Size
- Pilot Operated Operation
| Model No. | SPC2-8-P-0-35 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 248 °F |
| Installation | Screw-in Cartridge |
| Pressure [Max] | 3000 psi |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Orifice Size | 0.622 in |
| Leakage | 0.25 cc/min |
| Pilot Piston Seal | No |
| Operation | Pilot Operated |
| Size | 8 mm |
| Cracking Pressure | 35 psi |
| Pressure Setting | 35 psi |
| Style | Poppet |
| Cavity | C-8-3 |
| Flow [Max] | 6 gal/min |
| Housing | No |
| Recommend Filtration Level | 18/16/13 microns |
| Series | SPC2-8 |
| No. of Housing Ports | 3 |
| Pilot Ratio | 3:1 |
| No. of Valve Ports | 3 |
| Weight | 0.0 LB |

