- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-10 Series
- 1.5 gal/min Minimum Flow
- 16 gal/min Maximum Flow
| Flow [Max] | 16 gal/min |
| Type | Flow Divider/Combiner |
| Divider Flow | 26 gal/min |
| Port Size | 6 mm |
| Flow [Min] | 1.5 gal/min |
| Series | FDC1-10 |
| Model No. | FDC1-10V-6T-36 |
| Port Type | SAE |
| Weight | 0.0 LB |

