Skip to content Skip to navigation menu
Vickers by Danfoss02-173237

02-173237

Vickers Pressure Control Cartridge Valve
Item #104493843
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV8-8 Series
  • Cartridge Only Port Type
  • Direct Acting Operation
Vickers by Danfoss02-173237
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV8-8 Series
  • Cartridge Only Port Type
  • Direct Acting Operation
No. of Housing Ports 2
Operating Pressure [Min] 50 psi
Operating Pressure [Max] 5076 psi
Flow [Max] 8 gal/min
Adjustment Type Screw
Type Pressure Relief Valve
Model No. RV8-8-S-0-15/2
Valve Material Cartridge only
Recommend Filtration Level 18/16/13 microns
Temperature Range [Min] -40 °F
Temperature Range [Max] 248 °F
Cavity C-8-2
Pressure Setting 751 psi
Installation Screw-in Cartridge
Pressure [Max] 5076 psi
Style Poppet
Operation Direct Acting
Seal Material Buna-N
Port Type Cartridge Only
Leakage 0.25 cc/min
Series RV8-8
Valve Torque into Cavity 34 to 41 Nm
Pilot Ratio 100:1
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison