- Flow Control Valve
- Flow Control Type
- FDC3-10 Series
- 6 gal/min Minimum Flow
- 16 gal/min Maximum Flow
| Port Size | 6 mm |
| Model No. | FDC3-10-6T-66 |
| Flow [Min] | 6 gal/min |
| Type | Flow Control |
| Flow [Max] | 16 gal/min |
| Port Type | SAE |
| Series | FDC3-10 |
| Weight | 0.0 LB |
| Port Size | 6 mm |
| Model No. | FDC3-10-6T-66 |
| Flow [Min] | 6 gal/min |
| Type | Flow Control |
| Flow [Max] | 16 gal/min |
| Port Type | SAE |
| Series | FDC3-10 |
| Weight | 0.0 LB |