- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV4-8 Series
- Cartridge Only Port Type
- Direct Acting Operation
| Operation | Direct Acting |
| Temperature Range [Min] | -40 °F |
| Cavity | C-8-3 |
| Series | PSV4-8 |
| Installation | Screw-in Cartridge |
| Seal Material | Buna-N |
| Operating Pressure [Min] | 493 psi |
| Style | Spool |
| No. of Housing Ports | 3 |
| Operating Pressure [Max] | 5076 psi |
| Pressure [Max] | 5076 psi |
| Pilot Ratio | 100:1 |
| Flow [Max] | 4 gal/min |
| Temperature Range [Max] | 248 °F |
| Adjustment Type | Screw |
| Type | Pressure Sequence Valve |
| Valve Torque into Cavity | 34 to 41 Nm |
| No. of Valve Ports | 3 |
| Model No. | PSV4 8 S 0 30 |
| Recommend Filtration Level | 18/16/13 microns |
| Pressure Setting | 1769 psi |
| Port Type | Cartridge Only |
| Housing Material | Aluminum |
| Weight | 0.0 LB |

