Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-173131

Vickers SV Series Directional Valve
Item #102128864
  • SV1-16-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 35 gal/min
  • C-16-2 Cavity
  • Cartridge Only
  • 24 VAC
  • Conduit
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV1-16-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 35 gal/min
  • C-16-2 Cavity
  • Cartridge Only

description

  • Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Manual Override No Manual Override
Size Designation 16
Housing No. N/A
Valve Type 2-Way, Normally Closed Poppet
Housing Material Cartridge Only
Bi-Directional (2-Way Valves) No
Pressure [Max] 3000 psi
Filter Option None
Poppet/Spool Poppet
Seal Kit Viton 02-889609
Coil Series Use J Series, 23 W
Temperature Range [Max] 248 °F
Valve Voltage Rating 24 VAC
Temperature Range [Min] -40 °F
Cartridge Valve Series SV1-16-C
Flow [Max] 35 gal/min
Series SV1-16-C
Seal Kit Buna 565810
Operation Solenoid Operated
Seal Material Buna-N
Cavity C-16-2
Connector Type Conduit
Actuation Pilot Operated
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison