- PRV1-10 Series Pressure Reducing/Relieving Valve
- Direct Acting
- C-10-3 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Operation | Direct Acting |
| Flow [Max] | 4 gal/min |
| Seal Kit Buna | 565804 |
| Cavity | C-10-3 |
| Adjustment Type | Internal |
| Housing Material | Aluminum |
| Cracking Pressure [Min] | 200 psi |
| Pressure [Max] | 3000 psi |
| Type | Pressure Reducing/Relieving Valve |
| Cracking Pressure [Max] | 1200 psi |
| Port Size | SAE-6 |
| Port Type | SAE |
| Manufacturer Part No. | PRV1-10-I-6T-12/ |
| Pressure Setting | 700 psi |
| Seal Material | Buna-N |
| Seal Kit Viton | 889599 |
| Body Type | 2 |
| Model No. | PRV1-10-I-6T-12/ |
| Series | PRV1-10 |
| Weight | 0.54 LB |

