- SV3-12-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 30 gal/min
- C-12-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Coil Series | Use J Series, 23 W |
| Flow [Max] | 30 gal/min |
| Size Designation | 12 |
| Bi-Directional (2-Way Valves) | No |
| Housing Material | Aluminum |
| Valve Type | 2-Way, Normally Closed Poppet |
| Cartridge Valve Series | SV3-12-C |
| Seal Material | Buna-N |
| Poppet/Spool | Poppet |
| Port Type | SAE |
| Port Size | SAE-10 |
| Seal Kit Viton | 02-165888 |
| Pressure [Max] | 3000 psi |
| Manual Override | No Manual Override |
| Operation | Solenoid Operated |
| Temperature Range [Max] | 248 °F |
| Seal Kit Buna | 02-165889 |
| Cavity | C-12-2 |
| Connector Type | DIN 43650 |
| Actuation | Pilot Operated |
| Temperature Range [Min] | -40 °F |
| Filter Option | None |
| Housing No. | 02-160640 |
| Series | SV3-12-C |
| Valve Voltage Rating | 12 VDC |
| Weight | 0.0 LB |

