- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Pressure [Max] | 5000 psi |
| Cavity | C-10-2 |
| Housing Material | Cartridge Only |
| Model No. | RV2 10 F 0 35/35 |
| Adjustment Type | Factory Set |
| Port Size | Cartridge Only |
| Cracking Pressure [Max] | 3500 psi |
| Seal Kit Buna | 565803 |
| Type | Pressure Relief Valve |
| Body Type | 1 |
| Series | RV2-10 |
| Pressure Setting | 3500 psi |
| Cracking Pressure [Min] | 250 psi |
| Seal Material | Buna-N |
| Manufacturer Part No. | RV2-10-F-0-35/35 |
| Seal Kit Viton | 566086 |
| Operation | Pilot Operated |
| Flow [Max] | 30 gal/min |
| Weight | 0.48 LB |

