Skip to content Skip to navigation menu
Vickers Counterbalance Valve

02-173005

Vickers Counterbalance Valve
Item #103139589
  • Load Control Valve
  • Counterbalance Valve Type
  • 12.7 mm Port Size1
Vickers Counterbalance Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Load Control Valve
  • Counterbalance Valve Type
  • 12.7 mm Port Size1
Leakage 0.25 cc/min
Housing Material Aluminum
Temperature Range [Min] -40 °F
Valve Type Counterbalance
No. of Housing Ports 3
Recommend Filtration Level 18/16/13 microns
Relief Range [Max] 3046 psi
Style 3-Ported, Externally Piloted
Valve Torque into Cavity 47 to 54 Nm
Model No. CBV2-10-S-IA8H-A-30/
Port Size 12.7 mm
Temperature Range [Max] 248 °F
No. of Valve Ports 3
Pressure [Max] 5076 psi
Seal Material Buna-N
Installation Screw-in Cartridge
Adjustment Type Screw
Valve Material Steel
Flow [Max] 15 gal/min
Pilot Ratio 10:1
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison