- Solenoid Valve
- 3-Way, 2-Position Valve Type
| Valve Type | 3-Way, 2-Position |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Connector Type | Leads |
| Model No. | SV4 10 3 0 12DL |
| Housing Material | Aluminum |
| Flow [Max] | 6 gal/min |
| Valve Voltage Rating | 12 VDC |
| Weight | 0.0 LB |

