- PRV2-16 Series Pressure Reducing/Relieving Valve
- Pilot Operated
- C-16-3 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Cracking Pressure [Max] | 3000 psi |
| Housing Material | Aluminum |
| Cavity | C-16-3 |
| Pressure [Max] | 5000 psi |
| Seal Kit Buna | 565811 |
| Cracking Pressure [Min] | 500 psi |
| Model No. | PRV2-16-K-4G-30/ |
| Type | Pressure Reducing/Relieving Valve |
| Port Type | BSPP |
| Body Type | 8 |
| Pressure Setting | 1750 psi |
| Series | PRV2-16 |
| Seal Material | Buna-N |
| Adjustment Type | Knob |
| Seal Kit Viton | 889610 |
| Operation | Pilot Operated |
| Flow [Max] | 40 gal/min |
| Port Size | 1/2 |
| Manufacturer Part No. | PRV2-16-K-4G-30/ |
| Weight | 0.89 LB |

