Skip to content Skip to navigation menu
Vickers by Danfoss02-172325

02-172325

Vickers CV Series Check Valve
Item #103138341
  • Check Valve
  • Poppet Style
  • 16 mm Size
  • Cartridge Only Port Type
Vickers by Danfoss02-172325
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Check Valve
  • Poppet Style
  • 16 mm Size
  • Cartridge Only Port Type
Size 16 mm
Seal Material Viton
Model No. CV1-16V-P-12H-20
Style Poppet
Cracking Pressure 20 psi
Port Size SAE-12
Housing Material Cartridge Only
Series CV1-16
Port Type Cartridge Only
Housing No
Flow [Max] 40 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison