Skip to content Skip to navigation menu
Vickers by Danfoss02-172150

02-172150

Vickers Pressure Control Cartridge Valve
Item #102104790
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment
  • Aluminum Housing
  • SAE-6 Port Size
  • 4 gal/min
  • 100 psi - 600 psi Cracking Pressure
  • 500 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-172150
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Cracking Pressure [Max] 600 psi
Housing Material Aluminum
Pressure [Max] 3000 psi
Manufacturer Part No. PRV1-10-C-6T-6/5
Seal Material Buna-N
Port Type SAE
Cracking Pressure [Min] 100 psi
Seal Kit Viton 889599
Model No. PRV1-10-C-6T-6/5
Port Size SAE-6
Series PRV1-10
Body Type 2
Cavity C-10-3
Pressure Setting 500 psi
Flow [Max] 4 gal/min
Type Pressure Reducing/Relieving Valve
Seal Kit Buna 565804
Adjustment Type Cap
Operation Direct Acting
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison