Skip to content Skip to navigation menu
Vickers by Danfoss02-172024

02-172024

Vickers Pressure Control Cartridge Valve
Item #103319213
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • Pilot Operated Operation
Vickers by Danfoss02-172024
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • Pilot Operated Operation
Cavity C-10-2
Series RV5-10
Temperature Range [Max] 248 °F
Adjustment Type Screw
Flow [Max] 30 gal/min
Type Pressure Relief Valve
Installation Screw-in Cartridge
Pressure Setting 170 psi
Operating Pressure [Max] 5076 psi
Temperature Range [Min] -40 °F
No. of Housing Ports 2
Model No. RV5-10-S-4-3/2
No. of Valve Ports 2
Seal Material Buna-N
Leakage 114 cc/min
Housing Material Aluminum
Recommend Filtration Level 18/16/13 microns
Operating Pressure [Min] 50 psi
Style Spool
Pressure [Max] 5076 psi
Operation Pilot Operated
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison