- Proportional Valve
- ERV1-10V-20.00-0-00 Model Code
- Pressure Relief Valve Control Type
| Pressure [Max] | 3500 psi |
| Series | ERV1 |
| Model No. | ERV1-10V-20.00-0-00 |
| Control Type | Pressure Relief Valve |
| Seal Material | Viton |
| Weight | 0.0 LB |
| Pressure [Max] | 3500 psi |
| Series | ERV1 |
| Model No. | ERV1-10V-20.00-0-00 |
| Control Type | Pressure Relief Valve |
| Seal Material | Viton |
| Weight | 0.0 LB |