- PRV12-12 Series Pressure Reducing/Relieving Valve
- Pilot Operated
- C-12-3 Cavity
- Viton Seals
- Screw Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Port Size | Cartridge Only |
| Model No. | PRV12-12V-S-0-30/ |
| Series | PRV12-12 |
| Housing Material | Cartridge Only |
| Pressure [Max] | 5000 psi |
| Manufacturer Part No. | PRV12-12V-S-0-30/ |
| Type | Pressure Reducing/Relieving Valve |
| Flow [Max] | 30 gal/min |
| Adjustment Type | Screw |
| Pressure Setting | 1625 psi |
| Seal Material | Viton |
| Body Type | 5 |
| Cavity | C-12-3 |
| Seal Kit Buna | 02-165872 |
| Cracking Pressure [Min] | 250 psi |
| Operation | Pilot Operated |
| Seal Kit Viton | 02-165886 |
| Cracking Pressure [Max] | 3000 psi |
| Weight | 0.89 LB |

