Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-171391

Vickers Pressure Control Cartridge Valve
Item #102169428
  • PSV1-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Internal Adjustment
  • Cartridge Only
  • 6 gal/min
  • 100 psi - 600 psi Sequence Pressure
  • 180 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV1-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Internal Adjustment
Operation Direct Acting, Internal Pilot, External Drain
Type Pressure Sequence Valve
Sequence Pressure [Max] 600 psi
Seal Kit Buna 565804
Manufacturer Part No. PSV1-10-I-0-6/1.8
Seal Kit Viton 889599
Housing Material Cartridge Only
Pressure Setting 180 psi
Sequence Pressure [Min] 100 psi
Cavity C-10-3
Adjustment Type Internal
Body Type 2
Flow [Max] 6 gal/min
Model No. PSV1-10-I-0-6/1.8
Series PSV1-10
Seal Material Buna-N
Port Size Cartridge Only
Pressure [Max] 3000 psi
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison