- PSV1-10 Series Pressure Sequence Valve
- Direct Acting, Internal Pilot, External Drain
- C-10-3 Cavity
- Buna-N Seals
- Screw Adjustment
| Model No. | PSV1-10-S-6H-24/ |
| Seal Kit Viton | 889599 |
| Body Type | 2 |
| Pressure Setting | 1400 psi |
| Type | Pressure Sequence Valve |
| Housing Material | Aluminum |
| Sequence Pressure [Max] | 2400 psi |
| Seal Kit Buna | 565804 |
| Cavity | C-10-3 |
| Seal Material | Buna-N |
| Manufacturer Part No. | PSV1-10-S-6H-24/ |
| Sequence Pressure [Min] | 400 psi |
| Adjustment Type | Screw |
| Flow [Max] | 6 gal/min |
| Series | PSV1-10 |
| Pressure [Max] | 3000 psi |
| Port Size | SAE-6 |
| Operation | Direct Acting, Internal Pilot, External Drain |
| Port Type | SAE |
| Weight | 0.53 LB |

