- Solenoid Valve
- 2-Way, Normally Open Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-open solenoid valve. In the de-energized position, free flow is allowed from port 2 to port 1, and flow is restricted from port 1 to port 2. In the energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2.
applications
- Used in applications requiring low leakage, such as single-acting cylinder applications
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Actuation | Pilot Operated |
| Housing Material | Aluminum |
| Valve Material | Cartridge only |
| Valve Voltage Rating | 24 VDC |
| Seal Kit Buna | 02-165875 |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Material | Buna-N |
| Connector Type | Leads |
| Watt Rating | 20 W |
| Filter Option | None |
| Housing No. | N/A |
| Series | 8 Series |
| Poppet/Spool | Poppet |
| Pressure [Max] | 3000 psi |
| Valve Type | 2-Way, Normally Open Poppet |
| No. of Housing Ports | 2 |
| Installation | Screw-in Cartridge |
| Model No. | SV5-8-0-0-24DWS |
| Manual Override | No Manual Override |
| Operation | Solenoid Operated |
| Valve Torque into Cavity | 34 to 41 Nm |
| No. of Valve Ports | 2 |
| Port Type | Cartridge Only |
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Viton | 02-165877 |
| Flow [Max] | 6 gal/min |
| Coil Series | 8 Series, 20 W |
| Cavity | C-8-2 |
| Temperature Range [Min] | -40 °F |
| Size Designation | 8 |
| Cartridge Valve Series | SV5-8-O |
| Temperature Range [Max] | 248 °F |
| Weight | 0.0 LB |

