- Check Valve
- Poppet Style
- 8 mm Size
- Cartridge Only Port Type
- Direct Acting Operation
description
- Cartridges fit into industry-standard cavities and may be supplied for installation in manifolds or be provided in standard housings having SAE or BSPP ports suitable for in-line mounting. Valves may be used not only as conventional check valves, but also as low pressure-relief valves. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Unique dual-spring design
- Compact package
- Low pressure drops
- Simple load holding device
- Low spring settings
- Four standard cracking pressures
- High operational efficiency
- Excellent repeatability and stability
- Low cost alternative to more complex solutions
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Flow [Max] | 8 gal/min |
| Body Type | 12 |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Temperature Range [Max] | 248 °F |
| Housing | No |
| Manufacturer Part No. | CV3-8-P-0-010 |
| No. of Housing Ports | 2 |
| Pressure Setting | 10 psi |
| Orifice Size | 0.497 in |
| Recommend Filtration Level | 18/16/13 microns |
| Operation | Direct Acting |
| Size | 8 mm |
| Leakage | 0.25 cc/min |
| Series | CV3-8 |
| Seal Material | Buna-N |
| Style | Poppet |
| No. of Valve Ports | 2 |
| Port Type | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Pilot Piston Seal | No |
| Installation | Screw-in Cartridge |
| Cracking Pressure | 10 psi |
| Pressure [Max] | 5000 psi |
| Seal Kit Viton | 02-165877 |
| Seal Kit Buna | 02-165875 |
| Cavity | C-8-2 |
| Model No. | CV3-8-P-0-10 |
| Weight | 0.12 LB |

