Skip to content Skip to navigation menu
Vickers by Danfoss02-171139

02-171139

Vickers Pressure Control Cartridge Valve
Item #102163566
  • PRV12-12 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-12-3 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Cartridge Only
  • 30 gal/min
  • 250 psi - 3,000 psi Cracking Pressure
  • 3000 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-171139
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV12-12 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-12-3 Cavity
  • Buna-N Seals
  • Screw Adjustment

caution

  • Tooth clutches are normally engaged when stationary
Cavity C-12-3
Seal Material Buna-N
Adjustment Type Screw
Seal Kit Buna 02-165872
Pressure Setting 3000 psi
Pressure [Max] 5000 psi
Housing Material Cartridge Only
Flow [Max] 30 gal/min
Series PRV12-12
Model No. PRV12-12-S-0-30/30
Seal Kit Viton 02-165886
Operation Pilot Operated
Type Pressure Reducing/Relieving Valve
Cracking Pressure [Max] 3000 psi
Body Type 5
Port Size Cartridge Only
Cracking Pressure [Min] 250 psi
Manufacturer Part No. PRV12-12-S-0-30/30
Weight 0.89 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison