- Pressure Control Valve
- Pressure Relief Valve Type
- RV11-12 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Adjustment Type | Knob |
| Operating Pressure [Max] | 5076 psi |
| Temperature Range [Min] | -40 °F |
| Cavity | C-12-2 |
| Manufacturer Part No. | RV11-12-K-0-50/ |
| Seal Kit Buna | 02–165889 |
| Port Type | Cartridge Only |
| Flow [Max] | 50 gal/min |
| Operation | Pilot Operated |
| Operating Pressure [Min] | 348 psi |
| Leakage | 0.25 cc/min |
| No. of Valve Ports | 2 |
| Cracking Pressure [Max] | 5000 psi |
| Series | RV11-12 |
| Housing Material | Cartridge Only |
| Seal Material | Buna-N |
| Type | Pressure Relief Valve |
| Pressure [Max] | 5076 psi |
| Port Size | Cartridge Only |
| Pilot Ratio | 100:1 |
| Valve Torque into Cavity | 81 to 95 Nm |
| Valve Material | Cartridge only |
| Cracking Pressure [Min] | 350 psi |
| Model No. | RV11-12-K-0-50/ |
| Recommend Filtration Level | 18/16/13 microns |
| Pressure Setting | 2712 psi |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 2 |
| Seal Kit Viton | 02–165888 |
| Style | Spool |
| Temperature Range [Max] | 248 °F |
| Weight | 0.68 LB |

