- RV11-12 Series Relief Valve
- Pilot Operated
- C–12–2
- C-12–2U Cavity
- Buna-N Seals
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Cavity | C-12–2U, C–12–2 |
| Flow [Max] | 30 gal/min |
| Port Size | Cartridge Only |
| Seal Material | Buna-N |
| Cracking Pressure [Max] | 3000 psi |
| Cracking Pressure [Min] | 250 psi |
| Adjustment Type | Knob |
| Seal Kit Viton | 02–165888 |
| Seal Kit Buna | 02–165889 |
| Pressure [Max] | 5000 psi |
| Type | Relief Valve |
| Housing Material | Cartridge Only |
| Series | RV11-12 |
| Pressure Setting | 1625 psi |
| Operation | Pilot Operated |
| Manufacturer Part No. | RV11-12-K-0-30/ |
| Model No. | RV11-12-K-0-30/ |
| Weight | 0.68 LB |

