Skip to content Skip to navigation menu
Vickers by Danfoss02-170806

02-170806

Vickers Pressure Control Cartridge Valve
Item #102129455
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment
  • Aluminum Housing
  • SAE-6 Port Size
  • 4 gal/min
  • 200 psi - 1,200 psi Cracking Pressure
  • 700 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-170806
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Seal Material Buna-N
Housing Material Aluminum
Cracking Pressure [Min] 200 psi
Cracking Pressure [Max] 1200 psi
Seal Kit Viton 889599
Type Pressure Reducing/Relieving Valve
Flow [Max] 4 gal/min
Body Type 2
Pressure Setting 700 psi
Pressure [Max] 3000 psi
Seal Kit Buna 565804
Model No. PRV1-10-C-6H-12/
Port Size SAE-6
Adjustment Type Cap
Series PRV1-10
Manufacturer Part No. PRV1-10-C-6H-12/
Port Type SAE
Cavity C-10-3
Operation Direct Acting
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison