- PRV1-10 Series Pressure Reducing/Relieving Valve
- Direct Acting
- C-10-3 Cavity
- Viton Seals
- Internal Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Cavity | C-10-3 |
| Housing Material | Cartridge Only |
| Seal Kit Viton | 889599 |
| Flow [Max] | 4 gal/min |
| Cracking Pressure [Min] | 100 psi |
| Type | Pressure Reducing/Relieving Valve |
| Cracking Pressure [Max] | 600 psi |
| Pressure [Max] | 3000 psi |
| Manufacturer Part No. | PRV1-10V-I-0-6/3.8 |
| Adjustment Type | Internal |
| Seal Material | Viton |
| Body Type | 2 |
| Seal Kit Buna | 565804 |
| Port Size | Cartridge Only |
| Pressure Setting | 380 psi |
| Model No. | PRV1-10V-I-0-6/3.8 |
| Series | PRV1-10 |
| Operation | Direct Acting |
| Weight | 0.54 LB |

