- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV11-12 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- A screw-in-cartridge type, pilot operated, sliding-spool, adjustable pressure reducing valve. Normally-open, allowing flow from port 2 to port 1. Port 3 must be vented. Once the pressure setting is reached at port 1, the spool shifts to restrict the inlet flow at port 2, which regulates the pressure at port 1.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| No. of Valve Ports | 3 |
| Port Type | Cartridge Only |
| Series | PRV11-12 |
| Installation | Screw-in Cartridge |
| Seal Kit Buna | 02-180095 |
| Cracking Pressure [Min] | 350 psi |
| Operating Pressure [Min] | 247 psi |
| Operation | Pilot Operated |
| Cracking Pressure [Max] | 5000 psi |
| No. of Housing Ports | 3 |
| Recommend Filtration Level | 18/16/13 microns |
| Cavity | C-12-3 |
| Pilot Ratio | 100:1 |
| Pressure [Max] | 5076 psi |
| Housing Material | Cartridge Only |
| Style | Spool |
| Valve Torque into Cavity | 81 to 95 Nm |
| Valve Material | Cartridge only |
| Leakage | 189 cc/min |
| Flow [Max] | 30 gal/min |
| Adjustment Type | Screw |
| Temperature Range [Max] | 248 °F |
| Type | Pressure Reducing Valve |
| Model No. | PRV11-12-S-0-50/ |
| Body Type | 5 |
| Temperature Range [Min] | -40 °F |
| Manufacturer Part No. | PRV11-12-S-0-50 |
| Seal Kit Viton | 02-165887 |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 5076 psi |
| Port Size | Cartridge Only |
| Pressure Setting | 1646 psi |
| Weight | 0.89 LB |

