Skip to content Skip to navigation menu
Vickers by Danfoss02-170731

02-170731

Vickers Pressure Control Cartridge Valve
Item #102163571
  • Pressure Control Valve
  • Pressure Reducing Valve Type
  • PRV2-16 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-170731
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing Valve Type
  • PRV2-16 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Temperature Range [Min] -40 °F
Pressure [Max] 5076 psi
No. of Housing Ports 3
Style Spool
Adjustment Type Cap
Series PRV2-16
Cracking Pressure [Max] 3000 psi
Valve Material Cartridge only
Seal Kit Buna 565811
Installation Screw-in Cartridge
Leakage 0.25 cc/min
Port Size Cartridge Only
Body Type 8
Pressure Setting 1769 psi
Flow [Max] 40 gal/min
Operating Pressure [Max] 5076 psi
Manufacturer Part No. PRV2-16-C-0-30/18
Housing Material Cartridge Only
Seal Kit Viton 889610
Recommend Filtration Level 18/16/13 microns
Port Type Cartridge Only
Model No. PRV2-16-C-0-30/18
Type Pressure Reducing Valve
Cavity C-16-3
Cracking Pressure [Min] 500 psi
Temperature Range [Max] 248 °F
No. of Valve Ports 3
Seal Material Buna-N
Pilot Ratio 100:1
Operation Pilot Operated
Operating Pressure [Min] 493 psi
Weight 0.89 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison