- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-16 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Body Type | 8 |
| Seal Material | Buna-N |
| Housing Material | Cartridge Only |
| Operation | Pilot Operated |
| Pressure [Max] | 5000 psi |
| Seal Kit Viton | 889610 |
| Type | Pressure Reducing/Relieving Valve |
| Cracking Pressure [Min] | 500 psi |
| Cracking Pressure [Max] | 3000 psi |
| Port Size | Cartridge Only |
| Model No. | PRV2-16-S-0-30/6 |
| Series | PRV2-16 |
| Seal Kit Buna | 565811 |
| Pressure Setting | 600 psi |
| Cavity | C-16-3 |
| Flow [Max] | 40 gal/min |
| Manufacturer Part No. | PRV2-16-S-0-30/6 |
| Adjustment Type | Screw |
| Weight | 0.89 LB |

