- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV1-10 Series
- SAE-6 Port Size
- SAE Port Type
| Pressure Setting | 700 psi |
| Cavity | C-10-3 |
| Model No. | PSV1-10-K-6H-12/ |
| No. of Valve Ports | 3 |
| Style | Spool |
| Series | PSV1-10 |
| Installation | Screw-in Cartridge |
| Operation | Direct Acting |
| Seal Kit Viton | 889599 |
| Sequence Pressure [Max] | 1200 psi |
| Pilot Ratio | 100:1 |
| Port Type | SAE |
| Temperature Range [Min] | -40 °F |
| Adjustment Type | Knob |
| Flow [Max] | 6 gal/min |
| Port Size | SAE-6 |
| Housing Material | Steel |
| Recommend Filtration Level | 18/16/13 microns |
| Type | Pressure Sequence Valve |
| Seal Kit Buna | 565804 |
| Seal Material | Buna-N |
| Sequence Pressure [Min] | 200 psi |
| Temperature Range [Max] | 248 °F |
| Body Type | 2 |
| Operating Pressure [Max] | 1160 psi |
| Operating Pressure [Min] | 200 psi |
| Pressure [Max] | 3046 psi |
| Manufacturer Part No. | PSV1-10-K-6H-12/ |
| Weight | 0.53 LB |

