- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV11-12 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Sequence Pressure [Min] | 250 psi |
| Pressure Setting | 500 psi |
| Pilot/Drain | Internal Pilot/External Drain |
| Manufacturer Part No. | PSV11-12-S-0-30/5 |
| Flow [Max] | 30 gal/min |
| Seal Kit Viton | 02-165887 |
| Cavity | C-12-3S |
| Seal Kit Buna | 02-180095 |
| Pressure [Max] | 5000 psi |
| Sequence Pressure [Max] | 3000 psi |
| Model No. | PSV11-12-S-0-30/5 |
| Type | Pressure Sequence Valve |
| Seal Material | Buna-N |
| Operation | Pilot Operated |
| Housing Material | Cartridge Only |
| Body Type | 6 |
| Adjustment Type | Screw |
| Series | PSV11-12 |
| Port Size | Cartridge Only |
| Weight | 0.89 LB |

